Close
Filters
Search

Dry vacuum cleaner TSS 12 COMPACT

Article No. 07011131
Dry vacuum cleaner TSS 12 COMPACT VACCLNR-DRY-EL-(TSS 12 COMPACT)
€530.93 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful, compact vacuum cleaner for professional dry building cleaning applications
  • Powerful and quiet 62 dB (A) dry vacuum cleaner for use in volume-sensitive areas, even during business hours.
  • Highly compact thanks to the convenient suction tube holder, which provides easy and space-saving storage of the suction tube and floor nozzle on the appliance
  • High mobility thanks to the two rubber wheels and the two steering rollers
  • Very secure against tipping thanks to the low centre of gravity
  • The 12-m mains cable can be wound simply and cleanly around the turbine head or hung from the fold-down cable hook
  • The integrated socket allows the electric suction brush ESB 280 to be connected, which can be used to increase the cleaning effect of the vacuum further

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful, compact vacuum cleaner for professional dry building cleaning applications
  • Powerful and quiet 62 dB (A) dry vacuum cleaner for use in volume-sensitive areas, even during business hours.
  • Highly compact thanks to the convenient suction tube holder, which provides easy and space-saving storage of the suction tube and floor nozzle on the appliance
  • High mobility thanks to the two rubber wheels and the two steering rollers
  • Very secure against tipping thanks to the low centre of gravity
  • The 12-m mains cable can be wound simply and cleanly around the turbine head or hung from the fold-down cable hook
  • The integrated socket allows the electric suction brush ESB 280 to be connected, which can be used to increase the cleaning effect of the vacuum further

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 240 V
Power input 800 W
Container capacity 12 l
Max. air current 53 l/s
Underpressure 24 kPa
Nominal width 35 mm
Length 410 mm
Width 315 mm
Height 340 mm
Weight of machine 6.6 kg
Cable length 12 m
Products specifications
Nominal Voltage 240 V
Power input 800 W
Container capacity 12 l
Max. air current 53 l/s
Underpressure 24 kPa
Nominal width 35 mm
Length 410 mm
Width 315 mm
Height 340 mm
Weight of machine 6.6 kg
Cable length 12 m
Close