Electric power tools
>
Vacuum cleaner, electric
Vacuum cleaner, electric
Dry vacuum cleaner, electric
Wet vacuum cleaner, elec, accessories
Refine
Load more results...
×
Price Range
Min:€37.00 inc. VAT
Max:€250.00 inc. VAT
Width
240 mm (1)
285 mm (1)
Height
375 mm (1)
Cable length
7.5 m (1)
Weight of machine
3.5 kg (1)
Power input
850 W (1)
Length
310 mm (1)
Bin capacity
7 l (1)
Nominal voltage
230 V/AC (1)
Max_ air current
40 l/s (1)
Underpressure
220 mbar (1)
Compatible with
SEG 10-2 (1)
Sound_pressure level
62 dB (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
GLOVE „PROTECT”
Double-jointed socket wrench
Stepped tommy bar
Plastic funnel
Rivet nut
Rivet nut
Popular tags
construction
offer
set
triple
vacuum
Vacuum cleaner, electric
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
0701111006
Hard surface adapter
Hard surface adapter, floor nozzle for SEG 10-2 AY-WASHCLNR-EL-SEG10-2-HARDSURFACEADAPT
€44.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07011170
Dry vacuum cleaner TSS 7-L BASIC
Dry vacuum cleaner TSS 7-L Basic VACCLNR-DRY-EL-(TSS 7-L BASIC)
€294.26 inc. VAT