Close
Filters
Search

Dry vacuum cleaner TSS 7-L BASIC

Article No. 07011170
Dry vacuum cleaner TSS 7-L Basic VACCLNR-DRY-EL-(TSS 7-L BASIC)
€294.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Compact, lightweight dry vacuum cleaner with ergonomic carry strap

High mobility and flexibility

Ergonomic carry strap and very low weight mean that the vacuum is comfortable to carry. Longer distances or steps can therefore be easily negotiated.

Certified for dust class L

Suitable for dusts with max. Workplace concentration (MAK values) > 1 mg/m3.

Maximum suction action with low power consumption

Optimised air flow enables the vacuum to achieve a very high suction power.

Minimised risk of accidents

The 7.5-m rubber mains cable can be simply and cleanly suspended around the cable hook.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact, lightweight dry vacuum cleaner with ergonomic carry strap

High mobility and flexibility

Ergonomic carry strap and very low weight mean that the vacuum is comfortable to carry. Longer distances or steps can therefore be easily negotiated.

Certified for dust class L

Suitable for dusts with max. Workplace concentration (MAK values) > 1 mg/m3.

Maximum suction action with low power consumption

Optimised air flow enables the vacuum to achieve a very high suction power.

Minimised risk of accidents

The 7.5-m rubber mains cable can be simply and cleanly suspended around the cable hook.

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 230 V/AC
Power input 850 W
Bin capacity 7 l
Max. air current 40 l/s
Underpressure 220 mbar
Sound-pressure level 62 dB
Length 310 mm
Width 285 mm
Height 375 mm
Weight of machine 3.5 kg
Cable length 7.5 m
Products specifications
Nominal voltage 230 V/AC
Power input 850 W
Bin capacity 7 l
Max. air current 40 l/s
Underpressure 220 mbar
Sound-pressure level 62 dB
Length 310 mm
Width 285 mm
Height 375 mm
Weight of machine 3.5 kg
Cable length 7.5 m
Close