Close
Filters
Search

Dry wall screw Top head

Article No. 018964045
Steel, phosphated, Top Head H SCR-DRYWL-TOPHEAD-H2-(PHR)-4X45
€0.02 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The patented dry wall screw for screwing plasterboard panels onto metal substructures (C-supports and U-profiles) and wood substructures

Patented head shape

Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean application with a trowel.

Smooth bedding of the screw thanks to a sharp-edged tip and threads

Screws in fast thanks to sharp threads

Hardened, phosphated steel

Philips drive PH 2

The patented dry wall screw for screwing plasterboard panels onto metal substructures (C-supports and U-profiles) and wood substructures

Patented head shape

Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean application with a trowel.

Smooth bedding of the screw thanks to a sharp-edged tip and threads

Screws in fast thanks to sharp threads

Hardened, phosphated steel

Philips drive PH 2

Products specifications
Nominal diameter (d)4 mm
Length (l)45 mm
Head diameter (dh)8.5 mm
Internal driveH2
MaterialSteel
SurfacePhosphated
RoHS-compliantYes
Thread designFull thread
Thread formatDouble thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d)4 mm
Length (l)45 mm
Head diameter (dh)8.5 mm
Internal driveH2
MaterialSteel
SurfacePhosphated
RoHS-compliantYes
Thread designFull thread
Thread formatDouble thread
Close