Screws wood appliances
>
Drywall screws
>
Top Head dry wall screw
>
Steel, phosphated, Top Head H
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
H2 (2)
Thread format
Double thread (2)
Length _l_
25 mm (1)
35 mm (1)
Surface
Phosphated (2)
RoHS_compliant
Yes (2)
Thread design
Full thread (2)
Nominal diameter _d_
4 mm (2)
Material
Steel (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
1000 (2)
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
Light metal spirit level construction
Sealing washer with metal back
Circlip for shaft, regular design, shape A
Hexagon socket set screw with truncated cone
GREEN PADDED JACKET
Helical insert assortment W.TEC® INSERT COIL Free Running
Popular tags
construction
offer
set
triple
vacuum
Steel, phosphated, Top Head H
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
018964025
Dry wall screw Top head
Steel, phosphated, Top Head H SCR-DRYWL-TOPHEAD-H2-(PHR)-4X25
€0.02 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
018964035
Dry wall screw Top head
Steel, phosphated, Top Head H SCR-DRYWL-TOPHEAD-H2-(PHR)-4X35
€0.02 inc. VAT