Close
Filters
Search

Dry wall screw with coarse thread

Article No. 01893940
Steel, phosphated, coarse thread H SCR-DRYWL-COATHR-H2-(PHR)-3,9X40/28
€0.01 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With coarse thread
  • For screwing on to wooden substructures
  • Extremely deep threads with sharp tip
  • Hardened, phosphated steel
  • Bugle head with Phillips drive PH 2
With coarse thread
  • For screwing on to wooden substructures
  • Extremely deep threads with sharp tip
  • Hardened, phosphated steel
  • Bugle head with Phillips drive PH 2
Products specifications
Material Steel
Surface Phosphated
RoHS-compliant Yes
Nominal diameter (d) 3.9 mm
Length (l) 40 mm
Head diameter (dh) 8.5 mm
Internal drive H2
Head type Bugle head
Thread format Coarse thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Phosphated
RoHS-compliant Yes
Nominal diameter (d) 3.9 mm
Length (l) 40 mm
Head diameter (dh) 8.5 mm
Internal drive H2
Head type Bugle head
Thread format Coarse thread
Close