Screws wood appliances
>
Drywall screws
>
Drywall screw, coarse thread
Drywall screw, coarse thread
Steel, phosphated, coarse thread H
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
H2 (2)
Thread format
Coarse thread (2)
Head type
Bugle head (2)
Length _l_
30 mm (1)
40 mm (1)
Surface
Phosphated (2)
RoHS_compliant
Yes (2)
Nominal diameter _d_
3.9 mm (2)
Material
Steel (2)
Packaging Unit
1 (2)
1000 (2)
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
Liquid anchor WIT-FIX
Pendular suspension - C2C
Hexagon nut A4
BLACK-PLASTIC-RIVET
Brass anchor
Hexagon nut
Popular tags
construction
offer
set
triple
vacuum
Drywall screw, coarse thread
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
01893930
Dry wall screw with coarse thread
Steel, phosphated, coarse thread H SCR-DRYWL-COATHR-H2-(PHR)-3,9X30/22
€0.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
01893940
Dry wall screw with coarse thread
Steel, phosphated, coarse thread H SCR-DRYWL-COATHR-H2-(PHR)-3,9X40/28
€0.01 inc. VAT