Close
Filters
Search

Dry wall screw with coarse thread, belt-linked

Article No. 017943925
Steel, phos, coun hd coarse part thr H, braced SCR-DRYWL-COATHR-CS-MG/HOHE-H2-3,9X25
€0.04 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For mass screwing of plasterboard to wooden substructures.
For mass screwing of plasterboard to wooden substructures.
Products specifications
Material Hardened steel
Surface Phosphated
Nominal diameter (d) 3.9 mm
Length (l) 25 mm
Head diameter (dh) 8.3 mm
Head height (k) 2.85 mm
Internal drive H2
Suitable for use in the following materials Wood<br>Derived timber product<br>Board ply wood<br>LVL
Area of application Drywall<br>Interior fitting
Head type Bugle head
Core diameter 2.5 mm
Thread design Full thread
Thread format Coarse thread
Shape of tip Tip

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Hardened steel
Surface Phosphated
Nominal diameter (d) 3.9 mm
Length (l) 25 mm
Head diameter (dh) 8.3 mm
Head height (k) 2.85 mm
Internal drive H2
Suitable for use in the following materials Wood<br>Derived timber product<br>Board ply wood<br>LVL
Area of application Drywall<br>Interior fitting
Head type Bugle head
Core diameter 2.5 mm
Thread design Full thread
Thread format Coarse thread
Shape of tip Tip
Close