Close
Filters
Search

Dunlop S5 rubber safety boots

Article No. M423008042
Dunlop rubber boots, S5 DUN WELLINGTON S5 YELLOW 42 MODYF
€47.79 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Practical and functional rubber safety boots with impressive resistance to various chemicals.
  • Robust PVC rubber boots
  • Protective steel toe caps, steel anti-perforation protection
  • Non-slip SRA PVC sole
  • Resistant to special oils/greases, disinfectants, chemicals, comfort width 11 (wide fit)
  • Shaft height 35 cm
  • Approx. 1190 g per shoe in size 42
Practical and functional rubber safety boots with impressive resistance to various chemicals.
  • Robust PVC rubber boots
  • Protective steel toe caps, steel anti-perforation protection
  • Non-slip SRA PVC sole
  • Resistant to special oils/greases, disinfectants, chemicals, comfort width 11 (wide fit)
  • Shaft height 35 cm
  • Approx. 1190 g per shoe in size 42
Products specifications
Colour Yellow
Size 42
Material of shoes upper PVC
Material PVC - Polyvinyl chloride
Safety Category S5
Standards ISO 20345, SRA
ISO 20345
Other standard SRA
Foot width 11 (comfort width safety shoes)
Shaft height 35 cm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Yellow
Size 42
Material of shoes upper PVC
Material PVC - Polyvinyl chloride
Safety Category S5
Standards ISO 20345, SRA
ISO 20345
Other standard SRA
Foot width 11 (comfort width safety shoes)
Shaft height 35 cm
Close