Close
Search

Dunlop S5 rubber safety boots

Article No. M423008045
Dunlop rubber boots, S5 DUN WELLINGTON S5 YELLOW 45 MODYF
€47.79 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Practical and functional rubber safety boots with impressive resistance to various chemicals.
  • Robust PVC rubber boots
  • Protective steel toe caps, steel anti-perforation protection
  • Non-slip SRA PVC sole
  • Resistant to special oils/greases, disinfectants, chemicals, comfort width 11 (wide fit)
  • Shaft height 35 cm
  • Approx. 1190 g per shoe in size 42
Practical and functional rubber safety boots with impressive resistance to various chemicals.
  • Robust PVC rubber boots
  • Protective steel toe caps, steel anti-perforation protection
  • Non-slip SRA PVC sole
  • Resistant to special oils/greases, disinfectants, chemicals, comfort width 11 (wide fit)
  • Shaft height 35 cm
  • Approx. 1190 g per shoe in size 42
Products specifications
Colour Yellow
Size 45
Material of shoes upper PVC
Material PVC - Polyvinyl chloride
Safety Category S5
Standards ISO 20345, SRA
ISO 20345
Other standard SRA
Foot width 11 (comfort width safety shoes)
Shaft height 35 cm
Close