Close
Filters
Search

HEADBAND EARMUFF

Article No. 899300215
EAR-DEFENDER-C2
€12.98 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
•    Excellent value for money
 
•    ABS headband that can be rotated in three positions: above or behind the head, under the chin
 
•    Soft sponge + PVC pads, easy to clean
 
•    Snap-on height adjustment
 
•    Can be combined with helmets, visors and goggles
 
•    Weight 145 g
 
•    Color: orange
•    Excellent value for money
 
•    ABS headband that can be rotated in three positions: above or behind the head, under the chin
 
•    Soft sponge + PVC pads, easy to clean
 
•    Snap-on height adjustment
 
•    Can be combined with helmets, visors and goggles
 
•    Weight 145 g
 
•    Color: orange
Products specifications
SNR attenuation value 27 dB
H attenuation value 30 dB
L attenuation value 18 dB
M attenuation value 25 dB
Products specifications
SNR attenuation value 27 dB
H attenuation value 30 dB
L attenuation value 18 dB
M attenuation value 25 dB
Close