Close
Filters
Search

Ear defenders WNA 300

Article No. 0899300420
Ear defenders WNA 300 EARDEFR-(WNA 300)
€25.49 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With very good noise insulation properties and height-adjustable headband

Very comfortable

Padded headband and soft sealing cushions

Adapts to any head shape

Height adjustment of straps

Suitable for areas with lots of noise

Very high SNR value

With very good noise insulation properties and height-adjustable headband

Very comfortable

Padded headband and soft sealing cushions

Adapts to any head shape

Height adjustment of straps

Suitable for areas with lots of noise

Very high SNR value

Application area

Ideal for noise ranges up to 116 dB

Products specifications
SNR attenuation value 37 dB
L attenuation value 27 dB
M attenuation value 35 dB
H attenuation value 39 dB
Standards EN 352-1
Products specifications
SNR attenuation value 37 dB
L attenuation value 27 dB
M attenuation value 35 dB
H attenuation value 39 dB
Standards EN 352-1
Close