Close
Filters
Search

Ear plugs x-200

Article No. 0899300363
Ear plugs x-200 EARPLG-X200-REFILLCARTON - Box of 300
€0.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Thin, ergonomically shaped disposable ear plugs for people with narrow ear canals

Outstanding insulation properties

Excellent voice recognition

Very comfortable for maximum user acceptance

Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs.

Imprinted X shape provides a host of advantages:

  • Reduces contact pressure at the entrance to the ear canal
  • Soft and optimum adjustment to the ear canal
  • Quick and simple to insert correctly
  • Easy to remove
Thin, ergonomically shaped disposable ear plugs for people with narrow ear canals

Outstanding insulation properties

Excellent voice recognition

Very comfortable for maximum user acceptance

Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs.

Imprinted X shape provides a host of advantages:

  • Reduces contact pressure at the entrance to the ear canal
  • Soft and optimum adjustment to the ear canal
  • Quick and simple to insert correctly
  • Easy to remove
Application area

For applications involving long-term noise pollution

Products specifications
SNR attenuation value 33 dB
L attenuation value 29 dB
M attenuation value 31 dB
H attenuation value 34 dB
Container Carton
Design Loose
Number of ear plugs 300 Pair
Colour Neon pink
Standards EN 352, AS/NZS 1270

Würth Catalogue

Certificates/Documents

 | 

 | 

Products specifications
SNR attenuation value 33 dB
L attenuation value 29 dB
M attenuation value 31 dB
H attenuation value 34 dB
Container Carton
Design Loose
Number of ear plugs 300 Pair
Colour Neon pink
Standards EN 352, AS/NZS 1270
Close