Close
Filters
Search

Eccentric disc-type sander ETS 150-E twin

Article No. 07021290
Random orbital disc sander ETS 150-E twin RANORBSNDR-EL-(ETS150-E-TWIN) MASTER
€436.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With two lifting levels for coarse and fine sanding and with 6-hole grinding plate for ∅ 150-mm grinding discs.

2 stroke settings on one machine

  • Coarse grinding with 6.2 mm stroke
  • Fine grinding with 2.8 mm stroke

High removal rate

Simultaneous rotating and oscillating motion

Integrated dust extraction

Can also be used without the external extraction function if necessary.

Adjusting wheel for adapting the number of rotations and oscillations

Sensitive materials such as veneer or thin layers of paint can be processed without a problem.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

With two lifting levels for coarse and fine sanding and with 6-hole grinding plate for ∅ 150-mm grinding discs.

2 stroke settings on one machine

  • Coarse grinding with 6.2 mm stroke
  • Fine grinding with 2.8 mm stroke

High removal rate

Simultaneous rotating and oscillating motion

Integrated dust extraction

Can also be used without the external extraction function if necessary.

Adjusting wheel for adapting the number of rotations and oscillations

Sensitive materials such as veneer or thin layers of paint can be processed without a problem.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 350 W
Min./max. idle speed 4200-9200 U/min(rpm)
Min./max. idle orbital rate 8400-18400 1/min
Diameter of sanding plate 150 mm
Oscillating diameter, 1st gear/2nd gear 2.8 / 6.2 mm
Weight of machine 2.2 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 350 W
Min./max. idle speed 4200-9200 U/min(rpm)
Min./max. idle orbital rate 8400-18400 1/min
Diameter of sanding plate 150 mm
Oscillating diameter, 1st gear/2nd gear 2.8 / 6.2 mm
Weight of machine 2.2 kg
Cable length 4 m
Related Product
Close