Electric power tools
>
Sand and pol machines, electric
Sand and pol machines, electric
Random orbital sander, electric
Refine
Load more results...
×
Price Range
Min:€370.00 inc. VAT
Max:€739.00 inc. VAT
Min__max_ idle orbital rate
8400-18400 1/min (1)
Oscillating diameter, 1st gear_2nd gear
2.8 / 6.2 mm (1)
Cable length
4 m (2)
Weight of machine
1.65 kg (1)
2.2 kg (1)
Power input
350 W (1)
400 W (1)
Frequency
50 Hz (2)
Nominal Voltage
230 V/AC (1)
Protection class
Protection class II/protective insulation (2)
Diameter of sanding plate
150 mm (2)
Nominal voltage
230 V (1)
Oscillating diameter
3 mm (1)
Min__max_ idle speed
4000-10000 rpm (1)
4200-9200 U/min(rpm) (1)
Packaging Unit
1 (2)
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
VARIFIX® beam clamp, standard - C2C
High-performance gas unit DIGA® CS-3 + NAILS IN MAGAZINE AND FUEL CELL NG CS-2 Qty 9,600 OFFER
Hexagonal bolt with shank
Leather belt
Hexagon nut
Quick-clamping nut Fixtec
Popular tags
construction
offer
set
triple
vacuum
Sand and pol machines, electric
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
07021290
Eccentric disc-type sander ETS 150-E twin
Random orbital disc sander ETS 150-E twin RANORBSNDR-EL-(ETS150-E-TWIN) MASTER
€436.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57077300
Random orbital sander ETS 150-3.0-E POWER
Random orbital sander ETS 150-3.0-E POWER RANORBSNDR-EL-(ETS 150-3.0-E POWER)
€871.15 inc. VAT