person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
January Deals
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Smoke and Heat Detector
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
LAB COAT
Padded Jacket
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
Calibrated Hot Dipped Galv. Chain
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
January Deals
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Smoke and Heat Detector
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Occupational Safety
>
Safety and workwear
>
Personal Protective Equipment
>
Work shoes
>
Safety shoes
>
Safety boots, S3
>
Safety boot, S3, Eco
>
Eco S3 safety boots
Eco S3 safety boots
Eco S3 safety boots
Previous
Next
Eco S3 safety boots
Article No.
M422134040
Safety boot, S3, Eco BOOT ECO S3 BLACK 40 MODYF
€92.04 inc. VAT
price per 1 PCS
Available on Order
Price may vary
Packaging Unit
*
1
Qty:
+
-
Add to cart
Add to wishlist
Add to compare list
Classic and high quality leather safety boots that are 100% metal-free.
Breathable leather
Fabric inner lining
Plastic protective toe caps, fabric anti-perforation protection
Non-slip SRC PU outsole, comfort width 11 (wide fit)
Metal-free
Approx. 620 g per shoe in size 42
Specification
Technical Information
Classic and high quality leather safety boots that are 100% metal-free.
Breathable leather
Fabric inner lining
Plastic protective toe caps, fabric anti-perforation protection
Non-slip SRC PU outsole, comfort width 11 (wide fit)
Metal-free
Approx. 620 g per shoe in size 42
Products specifications
Colour
Black<br>Red
Size
40
Material of shoes upper
Leather
Safety Category
S3
Standards
ISO 20345, SRC
ISO
20345
Other standard
SRC
Foot width
11 (comfort width safety shoes)
Products specifications
Colour
Black<br>Red
Size
40
Material of shoes upper
Leather
Safety Category
S3
Standards
ISO 20345, SRC
ISO
20345
Other standard
SRC
Foot width
11 (comfort width safety shoes)
Recommended Products
Add to wishlist
Add to compare list
Add to cart
0614251300
Bit assortment 105 pieces with insert in attractive carbon finish
Bit assortment insert with carbon finish 105 pcs BIT-SAFE-SORT-METBOX-105PCS
€50.00 inc. VAT
price per 1 PCS
€84.96 inc. VAT
Add to wishlist
Add to compare list
Add to cart
071330141
Combination wrench assortment, short type
Combination wrench assortment, short COMBIWRNCH-SORT-(WS6-22)-17PCS ZEBRA
€50.00 inc. VAT
price per 1 PCS
€74.34 inc. VAT
Add to wishlist
Add to compare list
Add to cart
071330142
Combination wrench assortment, short type
Combination wrench assortment, short COMBIWRNCH-SORT-(WS5,5-34)-28PCS ZEBRA
€110.00 inc. VAT
price per 1 PCS
€177.00 inc. VAT
Add to wishlist
Add to compare list
Add to cart
09651132
1/4 inch socket wrench assortment
1/4 inch socket wrench assortment, 33 pcs. SKTWRNCH-SET-1/4IN-33PCS ZEBRA
€50.00 inc. VAT
price per 1 PCS
€70.80 inc. VAT
Add to wishlist
Add to compare list
Add to cart
096513230
1/2 inch socket wrench assortment
1/2 inch socket wrench assortment HEX 23 pcs. SKTWRNCH-SET-1/2IN-EXHEX-23PCS ZEBRA
€99.00 inc. VAT
price per 1 PCS
€153.40 inc. VAT
Add to wishlist
Add to compare list
Add to cart
827500073
LED NECK LIGHT MULTI POSITION
NECKLGHT-LED-200LM-2XAA
€25.00 inc. VAT
price per 1 PCS
€41.69 inc. VAT
Add to wishlist
Add to compare list
Add to cart
5701104999
CORDLESS SCREW DRIVER 12-1/4, BATTERIES CHARGER, 2 BATTERIES
Cordless screwdriver AS 12, 1/4 inch COMPACT SCRDRIV-CORDL-(AS12-1/4 COMPACT)-CARTON MASTER
€275.00 inc. VAT
price per 1 PCS
€345.00 inc. VAT
Add to wishlist
Add to compare list
Add to cart
5701192002
ABS/ABH 12 COMPACT 12 V SET WITH BAG, 6 PIECES
MA-CRDL-(M-CUBE)-ABS/ABH12-COMP-SET-6PCS
€500.00 inc. VAT
price per 1 PCS
€813.54 inc. VAT
Add to wishlist
Add to compare list
Add to cart
5701426008
ABS18 SUBCOMPACT M-CUBE cordless drill/driver PROMO EDITION
SUB COMPACT ABS18 18V-M-CUBE-SET1
€280.00 inc. VAT
price per 1 PCS
€502.68 inc. VAT
Add to wishlist
Add to compare list
Add to cart
5701426009
ABS18 SUBCOMPACT M-CUBE cordless drill/driver PROMO EDITION
SUB COMPACT ABS 18 -with multi HDS 18V-M-CUBE
€423.00 inc. VAT
price per 1 PCS
€706.82 inc. VAT
Add to wishlist
Add to compare list
Add to cart
5701432999
Cordless hammer drill ABH 18 COMPACT M-CUBE + FREE CORDLESS BLUETOOTH® SPEAKER BTS 18-40 M-CUBE
Cordless hammer drill ABH 18 COMPACT-1 HAMDRL-CORDL-(ABH 18 COMPACT)-2X5AH MASTER M-CUBE + FREE Cordless Bluetooth speaker BTS 18-40 M-CUBE BTOSPKR-CORDL-(BTS 18-40)-(M-CUBE) MASTER M-CUBE
€649.00 inc. VAT
price per 1 PCS
€990.00 inc. VAT
Add to wishlist
Add to compare list
Add to cart
5701497004
COMBO 18V 2 IN 1 ABH/ABS 18 COMPACT
MA-(ABH/ABS 18 COMPACT)-CASE-SET3-6PCS
€800.00 inc. VAT
price per 1 PCS
€1,289.20 inc. VAT
Add to wishlist
Add to compare list
Add to cart
57077000
Electrical orbital sander ESS 115-2
Electric orbital sander ESS 115-2 ORBSNDR-EL-(ESS115-2) MASTER
€240.00 inc. VAT
price per 1 PCS
€354.00 inc. VAT
Add to wishlist
Add to compare list
Add to cart
09652025
Tool set, 1/4 inch ratchet with rotating handle LIMITED EDITION assortment of 42 pieces
Tool set ratchet 1/4 in w/ rotating handle 42 pcs TL-SET-RTCHTWISTHANDLE-1/4IN-135MM-42PCS Art.-no. 09652025 EAN 4099618800757
€100.00 inc. VAT
price per 1 PCS
€154.14 inc. VAT
Add to wishlist
Add to compare list
Add to cart
07011330
Industrial wet and dry vacuum cleaner ISS 30-L Automatic
ISS 30-L autom. industrial wet/dry vacuum cleaner VACCLNR-WET/DRY-EL-(ISS30-L-AUTOMATIC) MASTER
€530.00 inc. VAT
price per 1 PCS
€669.06 inc. VAT
Add to wishlist
Add to compare list
Add to cart
57070150
Angle grinder EWS 7-125 BASIC
Angle grinder EWS 7-125 BASIC ANGLGRIND-EL-EWS-7-125-BASIC MASTER
€110.00 inc. VAT
price per 1 PCS
€147.50 inc. VAT
Add to wishlist
Add to compare list
Add to cart
715930030
Tool bag empty
TOOL BAG EMPTY SMALL 41X22X25CM
€42.00 inc. VAT
price per 1 PCS
€63.99 inc. VAT
Add to wishlist
Add to compare list
Add to cart
0962219001
Tool box Polypropylene premium
Tool box polypropylene premium TLCASE-PLA-431X234X228MM
€53.01 inc. VAT
price per 1 PCS
€79.45 inc. VAT
Add to wishlist
Add to compare list
Add to cart
0715930222
Open tool bag
Tool bag, open TLBG-PLABTM-EMPTY-OPEN-440X250X360MM
€87.00 inc. VAT
price per 1 PCS
€111.45 inc. VAT
Add to wishlist
Add to compare list
Add to cart
0715930223
Tool bag with plastic base
Tool bag with plastic base & shoulder strap TLBG-PLABTM-440X250X340MM
€59.00 inc. VAT
price per 1 PCS
€70.45 inc. VAT
Add to wishlist
Add to compare list
Add to cart
071593750
Tool rucksack with watertight base shell
Tool backpack with watertight base shell TLBCKPCK-NYLON-460X400X200MM
€80.00 inc. VAT
price per 1 PCS
€123.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
071473302
Roofer's hammer
Roofing hammer German type DIN 7239 magnetic CARPROOFHAM-MAGN-NAILHOLD-600GR
€12.00 inc. VAT
price per 1 PCS
€14.16 inc. VAT
Add to wishlist
Add to compare list
Add to cart
071573302
Roofer's hammer
BUILDERS HAMMER WITH MAGNET
€28.00 inc. VAT
price per 1 PCS
€36.39 inc. VAT
Add to wishlist
Add to compare list
Add to cart
07150210
Power monier pliers/concretors' pliers
Power monier pliers TWRPNCR-POWERCUT-L300MM
€29.50 inc. VAT
price per 1 PCS
€37.76 inc. VAT
Add to wishlist
Add to compare list
Add to cart
5893113114
Zinc spray Light
CHEM-ZINC-SPR-LIGHT-400ML-PROMOBOX 5 Zinc Spray Light Bottles + 1 FREE Long-term protection and repair of metallic sur-faces
€6.49 inc. VAT
price per 1 PCS
€10.92 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899841139
S3 SRC SAFETY SHOES PRO
S3 SRC Safety Shoes Pro. Size: 39 With Memory Foam Insole.
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899841140
S3 SRC SAFETY SHOES PRO
S3 SRC Safety Shoes Pro. Size: 40 With Memory Foam Insole.
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899841141
S3 SRC SAFETY SHOES PRO
S3 SRC Safety Shoes Pro. Size: 41 With Memory Foam Insole.
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899841142
S3 SRC SAFETY SHOES PRO
S3 SRC Safety Shoes Pro. Size: 42 With Memory Foam Insole.
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899841143
S3 SRC SAFETY SHOES PRO
S3 SRC Safety Shoes Pro. Size: 43 With Memory Foam Insole.
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899841144
S3 SRC SAFETY SHOES PRO
S3 SRC Safety Shoes Pro. Size: 44 With Memory Foam Insole.
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899841145
S3 SRC SAFETY SHOES PRO
S3 SRC Safety Shoes Pro. Size: 45 With Memory Foam Insole.
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899841146
S3 SRC SAFETY SHOES PRO
S3 SRC Safety Shoes Pro. Size: 46 With Memory Foam Insole.
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899841147
S3 SRC SAFETY SHOES PRO
S3 SRC Safety Shoes Pro. Size: 47 With Memory Foam Insole.
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899842139
S3 SRC SAFETY BOOTS PRO
S3 SRC Safety Boots Pro. Size 39
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899842140
S3 SRC SAFETY BOOTS PRO
S3 SRC Safety Boots Pro. Size 40
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899842142
S3 SRC SAFETY BOOTS PRO
S3 SRC Safety Boots Pro. Size 42
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899842143
S3 SRC SAFETY BOOTS PRO
S3 SRC Safety Boots Pro. Size 43
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899842144
S3 SRC SAFETY BOOTS PRO
S3 SRC Safety Boots Pro. Size 44
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899842145
S3 SRC SAFETY BOOTS PRO
S3 SRC Safety Boots Pro. Size 45
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899842146
S3 SRC SAFETY BOOTS PRO
S3 SRC Safety Boots Pro. Size 46
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899842147
S3 SRC SAFETY BOOTS PRO
S3 SRC Safety Boots Pro. Size 47
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899842141
S3 SRC SAFETY BOOTS PRO
S3 SRC Safety Boots Pro. Size 41
€74.01 inc. VAT
price per 1 PAIR
€88.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806140
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE40
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806141
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE41
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806142
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE42
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806143
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE43
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806144
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE44
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806145
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE45
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806146
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE46
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806147
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE47
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806137
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE37
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806138
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE38
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806136
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE36
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
899806139
Electrician's Safety Shoe SB E P FO WRU SRC
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE39
€66.50 inc. VAT
price per 1 PCS
€79.90 inc. VAT
Add to wishlist
Add to compare list
Add to cart
5584312071
SPECIAL EDITION 8.8 system workshop trolley with plastic worktop
Workshop trolley special edition 8.8 WRKSHPTRLY-S-EDITN-DE-8.8-PLA-7DRWR-7016
€826.00 inc. VAT
price per 1 PCS
€991.20 inc. VAT
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close