Close
Filters
Search

ECO S3 SAFETY SHOES

Article No. M418082036
Low-cut safety shoes, S3, Eco SHOE ECO S3 BLACK 36 MODYF
€100.30 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Robust and durable all-round shoes made from high-quality leather.
  • Breathable leather
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • Metal-free
  • Approx. 580 g per shoe in size 42
Robust and durable all-round shoes made from high-quality leather.
  • Breathable leather
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • Metal-free
  • Approx. 580 g per shoe in size 42

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
Colour Black<br>Red
Size 36
Material of shoes upper Leather
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Products specifications
Colour Black<br>Red
Size 36
Material of shoes upper Leather
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Close