Close
Filters
Search

EcoFresh S1P low-cut safety shoes

Article No. M416173046
Low-cut safety shoe S1P Eco Fresh Recycled SHOE ECO FRESH RECYCLED S1P GREY 46 MODYF
€106.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
First modern safety shoe made from 70% recycled materials. The innovative ventilation system and lining create an ideal foot climate during work
  • Upper, laces and loop made from 100% recycled PET
  • Ultra-breathable lining
  • 100% recycled active carbon inlay with ventilation system
  • Plastic protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outer sole SRC, comfort width 11, made in Italy, metal-free
  • Approx. 480 g per shoe in size 42
First modern safety shoe made from 70% recycled materials. The innovative ventilation system and lining create an ideal foot climate during work
  • Upper, laces and loop made from 100% recycled PET
  • Ultra-breathable lining
  • 100% recycled active carbon inlay with ventilation system
  • Plastic protective toe caps, fabric anti-perforation protection
  • Slip-resistant PU outer sole SRC, comfort width 11, made in Italy, metal-free
  • Approx. 480 g per shoe in size 42
Products specifications
Colour Grey<br>Yellow
Size 46
Safety Category S1P
Standards EN 20345, SRC
Other standard SRC
Foot width 11 (comfort width safety shoes)
Material protective toe cap Plastic
Products specifications
Colour Grey<br>Yellow
Size 46
Safety Category S1P
Standards EN 20345, SRC
Other standard SRC
Foot width 11 (comfort width safety shoes)
Material protective toe cap Plastic
Close