Close
Filters
Search

ECOLINE mechanic's gloves

Article No. 0899402709
Mechanic's glove ECOLINE MECHGLOV-ECOLINE-SZ9
€2.66 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal gloves with good mechanical strength and excellent dry and wet grip
  • Extremely flexible with good mechanical strength
  • Excellent dry and wet grip thanks to special surface texture
  • High-quality natural latex coating with open hand back for good breathability
  • Very comfortable backing fabric made from 100 % recycled PET bottles
  • 100 % plastic-free packaging
Universal gloves with good mechanical strength and excellent dry and wet grip
  • Extremely flexible with good mechanical strength
  • Excellent dry and wet grip thanks to special surface texture
  • High-quality natural latex coating with open hand back for good breathability
  • Very comfortable backing fabric made from 100 % recycled PET bottles
  • 100 % plastic-free packaging
Application area

Ideal for mechanic's tasks. Also suitable for other tasks requiring good wet grip and good tactile sensitivity, such as:


  • Light- to medium-duty assembly and workshop work

  • Tyre changes, automotive manufacturing and maintenance, bodywork

  • Medium-duty sorting, packaging and warehouse work, freight operations

  • Light- to medium-duty work in construction, especially in interior finishing
Products specifications
Size 9
Gauge 15
Material of liner Recycled polyester
Material of coating Natural rubber with crinkle finish
Standards ISO 21420:2020, EN 388:2016
Category II
Products specifications
Size 9
Gauge 15
Material of liner Recycled polyester
Material of coating Natural rubber with crinkle finish
Standards ISO 21420:2020, EN 388:2016
Category II
Close