Close
Filters
Search

Elastico W101 safety harness

Article No. 0899032096
Safety harness Elastico W101 SAFEHARN-ELASTICO-W101
€216.80 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Ergonomic safety harness with elastic harness material that makes it very comfortable to wear

Maximum freedom of movement and very comfortable to wear

  • The elastic harness material in the back and shoulder area allows maximum freedom during movements
  • The material also ensures comfort when wearing the harness

Tools immediately to hand

  • Tools are quickly at hand thanks to the holding loops on the sides

Tested and approved

  • The safety harness can be loaded up to 140 kg
Notice
  • If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
  • When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Ergonomic safety harness with elastic harness material that makes it very comfortable to wear

Maximum freedom of movement and very comfortable to wear

  • The elastic harness material in the back and shoulder area allows maximum freedom during movements
  • The material also ensures comfort when wearing the harness

Tools immediately to hand

  • Tools are quickly at hand thanks to the holding loops on the sides

Tested and approved

  • The safety harness can be loaded up to 140 kg
Notice
  • If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner
  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard
  • When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive
Products specifications
EN standard 361
Category III
Design Standard
Max. load capacity 140 kg
Products specifications
EN standard 361
Category III
Design Standard
Max. load capacity 140 kg
Close