Close
Filters
Search

Electric soldering iron

Article No. 071594005
€45.19 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Application area
  • 100 watt: Rough soldering work, e.g. sheet metal

  • 200 watt: Soldering joints on delicate panels, e.g. copper
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Power rating 100 W
Soldering-tip temperature 500 °C
Heat-up time 2.5 min
Product weight (per item) 350 g
Material of the grip handle Plastic
Cable length 1.5 m

Certificates/Documents(2)

CE marking 1

Operation manual 1

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Power rating 100 W
Soldering-tip temperature 500 °C
Heat-up time 2.5 min
Product weight (per item) 350 g
Material of the grip handle Plastic
Cable length 1.5 m
Close