Close
Filters
Search

Electric soldering iron

Article No. 071594006
€77.59 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Application area
  • 100 watt: Rough soldering work, e.g. sheet metal

  • 200 watt: Soldering joints on delicate panels, e.g. copper
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Power rating 200 W
Soldering-tip temperature 530 °C
Heat-up time 3 min
Product weight (per item) 1.450 g
Material of the grip handle Plastic
Cable length 1.5 m

Certificates/Documents(1)

CE marking 1

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Power rating 200 W
Soldering-tip temperature 530 °C
Heat-up time 3 min
Product weight (per item) 1.450 g
Material of the grip handle Plastic
Cable length 1.5 m
Close