Close
Filters
Search

Electrical orbital sander ESS 115-2

Article No. 57077000
Electric orbital sander ESS 115-2 ORBSNDR-EL-(ESS115-2) MASTER
€354.00 inc. VAT
€240.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With universal clamping system for fastening Velcro sandpaper with dimensions of 230 x 115 mm and 10-hole perforation, and for clamping sandpaper without an adhesion system.

Excellent grinding finish

  • Low-vibration and long-lasting oscillation system
  • Achieves perfect sanding results with almost no sanding grooves

Robust clamping system for versatile use

  • Universal clamping system permits the use of sandpaper with and without Velcro.
  • Use of abrasives up to 10 mm thick

Integrated dust extraction

  • Easy-to-empty dust collection cartridge
  • Self-generated dust extraction and washable polyester filter

Clean work

Additional extraction with side extraction channels on the Velcro abrasive pad.

Stronger hold when connecting external vacuum cleaners

Universal extraction connection with fluting

Notice

Harmful dusts (e.g. sawdust and paint dust) must be extracted by a vacuum cleaner with dust class M approval. The industrial wet and dry vacuum cleaner ISS 45-M automatic, Art. no. 07011460 is suitable for extracting such dusts.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

With universal clamping system for fastening Velcro sandpaper with dimensions of 230 x 115 mm and 10-hole perforation, and for clamping sandpaper without an adhesion system.

Excellent grinding finish

  • Low-vibration and long-lasting oscillation system
  • Achieves perfect sanding results with almost no sanding grooves

Robust clamping system for versatile use

  • Universal clamping system permits the use of sandpaper with and without Velcro.
  • Use of abrasives up to 10 mm thick

Integrated dust extraction

  • Easy-to-empty dust collection cartridge
  • Self-generated dust extraction and washable polyester filter

Clean work

Additional extraction with side extraction channels on the Velcro abrasive pad.

Stronger hold when connecting external vacuum cleaners

Universal extraction connection with fluting

Notice

Harmful dusts (e.g. sawdust and paint dust) must be extracted by a vacuum cleaner with dust class M approval. The industrial wet and dry vacuum cleaner ISS 45-M automatic, Art. no. 07011460 is suitable for extracting such dusts.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Sanding of wood, gypsum, plastic, non-ferrous metals, steel plating, etc.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 350 W
Power output 180 W
Min./max. idle speed 4200-9200 U/min(rpm)
Min./max. idle orbital rate 8400-18400 1/min
Grinding surface length x grinding surface width 230 x 115 mm
Oscillating diameter 2.2 mm
Length x width 372 x 115 mm
Weight of machine 2.7 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 350 W
Power output 180 W
Min./max. idle speed 4200-9200 U/min(rpm)
Min./max. idle orbital rate 8400-18400 1/min
Grinding surface length x grinding surface width 230 x 115 mm
Oscillating diameter 2.2 mm
Length x width 372 x 115 mm
Weight of machine 2.7 kg
Cable length 4 m
Related Product
Close