Electric power tools
>
Sanding and polishing machines, electric
>
Orbital sander, electric
Orbital sander, electric
Electric orbital sander ESS 115-2
Random orbital sander ETS 150-5.0-E POWER
Refine
Load more results...
×
Price Range
Min:€300.00 inc. VAT
Max:€465.00 inc. VAT
Min__max_ idle orbital rate
8400-18400 1/min (1)
Power output
180 W (1)
Cable length
4 m (2)
Weight of machine
1.4 kg (1)
2.7 kg (1)
Power input
350 W (1)
400 W (1)
Frequency
50 Hz (2)
Nominal Voltage
230 V/AC (1)
Length x width
372 x 115 mm (1)
Protection class
Protection class II/protective insulation (2)
Diameter of sanding plate
150 mm (1)
Grinding surface length x grinding surface width
230 x 115 mm (1)
Nominal voltage
230 V (1)
Oscillating diameter
2.2 mm (1)
5 mm (1)
Min__max_ idle speed
4000-10000 rpm (1)
4200-9200 U/min(rpm) (1)
Packaging Unit
1 (2)
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
O-ring, imperial
Perfect brass spray
Bricklayer cord, polyethylene
O-ring, imperial
3/8 inch socket wrench insert
Prybar C45
Popular tags
construction
offer
set
triple
vacuum
Orbital sander, electric
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
57077500
Random orbital sander ETS 150-5.0-E POWER
Random orbital sander ETS 150-5.0-E POWER ETS 150-5.0-E POWER MASTER
€548.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57077000
Electrical orbital sander ESS 115-2
Electric orbital sander ESS 115-2 ORBSNDR-EL-(ESS115-2) MASTER
€354.00 inc. VAT