Close
Filters
Search

Electrician's Safety Shoe SB E P FO WRU SRC

Article No. 899806138
ELECTRICIANS-SAFTEY-SHOES-SB-E-P-FO-WRU-SRC-SIZE38
€79.90 inc. VAT price per 1 PCS
LOW STOCK
+ -

•    Waterproof Suede leather + nylon and Cordura flex point

•    Composite toe-cap

•    Antiperforation textile

•    Insulating Anatomical Insock

•    100% Metal Free

•    11 width fitting

•    Weight in size 42: Approx. 572 g/shoe

Model made with electrical insulating materials and special compound of high electricity resistant PU double density sole system.

Sole is tested with ASTM F2412-11:2011 standard which provide an electrical resistance up to 18kV (18.000 V) with no arc flashing.

•    Waterproof Suede leather + nylon and Cordura flex point

•    Composite toe-cap

•    Antiperforation textile

•    Insulating Anatomical Insock

•    100% Metal Free

•    11 width fitting

•    Weight in size 42: Approx. 572 g/shoe

Model made with electrical insulating materials and special compound of high electricity resistant PU double density sole system.

Sole is tested with ASTM F2412-11:2011 standard which provide an electrical resistance up to 18kV (18.000 V) with no arc flashing.

Products specifications
Size 38
Products specifications
Size 38
Close