Close
Filters
Search

Electronic side cutters, round head

Article No. 07140737
Electronic side cutters, round head, wire clamp SDCTR-EL-RD-BEVEL-FAC-WIRECLAMP
€68.26 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Wire clamp
  • Standard: DIN ISO 9654
  • Handle: Soft comfort-grip handle shells
  • Joint: Box joint, high precision, zero-backlash action
  • Opening spring: Double spring for automatic opening of pliers
  • Blade: For soft wires and some hard wires
  • Head: Polished
Wire clamp
  • Standard: DIN ISO 9654
  • Handle: Soft comfort-grip handle shells
  • Joint: Box joint, high precision, zero-backlash action
  • Opening spring: Double spring for automatic opening of pliers
  • Blade: For soft wires and some hard wires
  • Head: Polished
Products specifications
Length 115 mm
Jaws width 11 mm
Cutting edge length 14 mm
Jaws thickness 7.5 mm
Min./max. soft wire diameter cutting capacity 0.3-1.6 mm
Max. medium wire diameter cutting capacity 1.2 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 115 mm
Jaws width 11 mm
Cutting edge length 14 mm
Jaws thickness 7.5 mm
Min./max. soft wire diameter cutting capacity 0.3-1.6 mm
Max. medium wire diameter cutting capacity 1.2 mm
Close