Close
Filters
Search

End brush

Article No. 071469200
Brush with shaft CENTFBRSH-12X0,3-S6
€4.72 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With spindle

With crimped wire

Notice

Always wear safety glasses and protective gloves when working with machine brushes!

With spindle

With crimped wire

Notice

Always wear safety glasses and protective gloves when working with machine brushes!

Application area

For machining hard-to-reach areas


For cleaning corners, recesses, drilled holes, moulds and cast parts


For removing paint and rubber residues

Products specifications
Socket wrench external diameter (D1) 12 mm
Sleeve diameter (D2) 10 mm
Usable length of wire (H) 20 mm
Length (l) 60 mm
Wire diameter 0.30 mm
Shaft diameter 6 mm
Max. rotation speed 20000 U/min(rpm)

Wuerth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Socket wrench external diameter (D1) 12 mm
Sleeve diameter (D2) 10 mm
Usable length of wire (H) 20 mm
Length (l) 60 mm
Wire diameter 0.30 mm
Shaft diameter 6 mm
Max. rotation speed 20000 U/min(rpm)
Close