Close
Filters
Search

End cutting nippers

Article No. 071501578
End cutters DIN ISO 5748 DBACTENDCTR-BLACK/RED-L160MM
€29.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN ISO 5748
  • Strength-saving, clean cuts with specially-milled precision cutting edge
  • High-quality tool steel ensures long tool life and precision of cutting surfaces
  • Blades: Additional inductive hardening
  • Surface: Entirely polished and sealed with clear lacquer
  • Handle shells: PVC, double-dipped
  • Joint: lap joint
DIN ISO 5748
  • Strength-saving, clean cuts with specially-milled precision cutting edge
  • High-quality tool steel ensures long tool life and precision of cutting surfaces
  • Blades: Additional inductive hardening
  • Surface: Entirely polished and sealed with clear lacquer
  • Handle shells: PVC, double-dipped
  • Joint: lap joint
Application area
  • For soft to very hard wires

  • Also suitable for tying and cutting binding wire, e.g. reinforcing wire in concrete construction
Products specifications
Length (l) 160 mm
Jaws width (closed) (A) 30 mm
Cutting edge length (C) 25 mm
Max. medium wire diameter cutting capacity 3.5 mm
Max. hard wire diameter cutting capacity 2.5 mm
Max. piano wire diameter cutting capacity 2.2 mm
Length in inches 6 1/4 in
Jaws length (B) 9 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length (l) 160 mm
Jaws width (closed) (A) 30 mm
Cutting edge length (C) 25 mm
Max. medium wire diameter cutting capacity 3.5 mm
Max. hard wire diameter cutting capacity 2.5 mm
Max. piano wire diameter cutting capacity 2.2 mm
Length in inches 6 1/4 in
Jaws length (B) 9 mm
Close