Cutting tools
>
Cutters
>
Lever-action end cutters
Lever-action end cutters
End cutters
End cutters DIN ISO 5748
Refine
Load more results...
×
Price Range
Min:€25.00 inc. VAT
Max:€58.00 inc. VAT
Jaws length _B_
76 mm (1)
9 mm (1)
Length _l_
115 mm (1)
160 mm (1)
Jaws thickness _D_
7 mm (1)
Max_ piano wire diameter cutting capacity
2.2 mm (1)
Jaws width _closed_ _A_
11 mm (1)
30 mm (1)
Length in inches
6 1/4 in (1)
Max_ soft wire diameter cutting capacity
2 mm (1)
Max_ hard wire diameter cutting capacity
0.5 mm (1)
2.5 mm (1)
Cutting edge length _C_
16 mm (1)
25 mm (1)
Max_ medium wire diameter cutting capacity
3.5 mm (1)
Packaging Unit
1 (2)
10 (2)
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
Two-ply lifting strap
Plastic end cap, round
Plastic end cap, round
Plastic end cap, square
Battery High Power
Plastic end cap, square
Popular tags
construction
offer
set
triple
vacuum
Lever-action end cutters
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
071501578
End cutting nippers
End cutters DIN ISO 5748 DBACTENDCTR-BLACK/RED-L160MM
€29.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140733
End cutting nippers
End cutters DBACTENDCTR-EL-SMALLFS
€68.30 inc. VAT