Close
Filters
Search

ENERGY ABSORBER SAFETY LANYARD

Article No. 8990321132
Safety lanyard with energy absorber with 2 anchorage points EN 355
€135.70 inc. VAT price per 1 PCS
LOW STOCK
+ -

• “Kernmantel” polyamide safety lanyard Ø 10,5 mm

• Length max: 2 m (connectors included)

• 2 Wide opening connectors (60 mm) with safety lock

• Lightweight metal alloy connector with Twist-Lock (Ø 20 mm)

• Weight: 1490 g

• Conforms to EN 355

• “Kernmantel” polyamide safety lanyard Ø 10,5 mm

• Length max: 2 m (connectors included)

• 2 Wide opening connectors (60 mm) with safety lock

• Lightweight metal alloy connector with Twist-Lock (Ø 20 mm)

• Weight: 1490 g

• Conforms to EN 355

Wuerth Catalogue(1)

Catalogue page as PDF 1

Close