Close
Filters
Search

Ergo Pad knee pads

Article No. M437484999
Knee pads Ergo KNEE PAD ERGO ANTHRACITE/RED Art.-no. M437484999 | EAN 4251792860716
€24.05 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality, ergonomically shaped kneeling cushion that fits perfectly to the knee
  • Ergonomic design for optimal comfort and safety
  • Excellent damping properties
  • Light and durable material
  • Puncture-proof
  • Designed for our work trousers DIN EN 14404
High-quality, ergonomically shaped kneeling cushion that fits perfectly to the knee
  • Ergonomic design for optimal comfort and safety
  • Excellent damping properties
  • Light and durable material
  • Puncture-proof
  • Designed for our work trousers DIN EN 14404
Products specifications
Colour Anthracite
Length 248 mm
Width 148 mm
Height 18 mm
Size One size
Products specifications
Colour Anthracite
Length 248 mm
Width 148 mm
Height 18 mm
Size One size
Close