Close
Filters
Search

ESD SAFETY SHOE

Article No. M016031045
Low-cut safety shoes, S1P FLEXITEC Elegance SHOE ELEGANCE FLX S1P ESD BLACK 45
€140.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
This safety shoe provide protection and optimum comfort during work. Cool casual design.
  • Breathable fabric
  • Fabric lining
  • Steel protective toe caps, steel anti-perforation protection
  • Non-slip SRC PU outer sole, standard width 10.5
  • FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
  • Approx. 590 g per shoe in size 42
This safety shoe provide protection and optimum comfort during work. Cool casual design.
  • Breathable fabric
  • Fabric lining
  • Steel protective toe caps, steel anti-perforation protection
  • Non-slip SRC PU outer sole, standard width 10.5
  • FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
  • Approx. 590 g per shoe in size 42
Products specifications
Colour Black
Size 45
Material of shoes upper Textile
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Products specifications
Colour Black
Size 45
Material of shoes upper Textile
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Close