Close
Filters
Search

EURO screw, type A

Article No. 027616311
Euro-screw, countersunk head, type A SCR-EURO-SMALCS-Z2-(E2J)-6,3X11
€2.71 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For connecting concealed hinges, conventional hinges, extensions and fittings in furniture construction
  • Material: Steel, nickel-plated
  • Countersunk head
For connecting concealed hinges, conventional hinges, extensions and fittings in furniture construction
  • Material: Steel, nickel-plated
  • Countersunk head
Application areaFurniture construction, fitting attachments
Instructions

Pre-drill with 5.0 mm diameter hole

Products specifications
Nominal diameter (d) 6.3 mm
Length (l) 11 mm
Head type Countersunk head
Head diameter (dh) 6.8 mm
Head height (k) 1.8 mm
Head details Type A
Internal drive Z2
Thread type Wood screw thread
Thread design Full thread
Thread format Single thread
Core diameter 4 mm
Shape of tip Flat
Min. screw-in angle 45 Degree
Max. screw-in angle 90 Degree
Material Hardened steel
Surface Nickel-plated
Suitable for use in the following materials Wood<br>Derived timber product<br>Softwood
Area of application Fitting<br>Store construction<br>Exhibition stand construction<br>Furniture
Products specifications
Nominal diameter (d) 6.3 mm
Length (l) 11 mm
Head type Countersunk head
Head diameter (dh) 6.8 mm
Head height (k) 1.8 mm
Head details Type A
Internal drive Z2
Thread type Wood screw thread
Thread design Full thread
Thread format Single thread
Core diameter 4 mm
Shape of tip Flat
Min. screw-in angle 45 Degree
Max. screw-in angle 90 Degree
Material Hardened steel
Surface Nickel-plated
Suitable for use in the following materials Wood<br>Derived timber product<br>Softwood
Area of application Fitting<br>Store construction<br>Exhibition stand construction<br>Furniture
Close