Screws wood appliances
>
Wood screws, -elements, others
>
Euro-screw
Euro-screw
Euro-screw, countersunk head, type A
Nickel-plated steel, countersunk head, type A
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
Flat (5)
Internal drive
Z2 (5)
Head details
Type A (5)
Thread format
Single thread (5)
Head type
Countersunk head (5)
Thread type
Wood screw thread (5)
Length _l_
11 mm (2)
14 mm (2)
18 mm (1)
Area of application
Fitting<br>Store construction<br>Exhibition stand construction<br>Furniture (5)
Surface
Nickel-plated (5)
Min_ screw_in angle
45 Degree (5)
Core diameter
4 mm (5)
Thread design
Full thread (5)
Suitable for use in the following materials
Wood<br>Derived timber product<br>Softwood (4)
Wood<br>Derived timber product<br>Softwood<br>Board ply wood<br>Hardwood<br>LVL (1)
Nominal diameter _d_
6.3 mm (5)
Material
Hardened steel (5)
Head height _k_
1.8 mm (5)
Max_ screw_in angle
90 Degree (5)
Packaging Unit
1 (5)
500 (5)
2000 (2)
4000 (1)
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
Rust remover RUST OFF ICE PLUS
Number punches
Hook and loop support plate
Underseal gun
Bevelled-edge chisel
Glass socket bulb
Popular tags
construction
offer
set
triple
vacuum
Euro-screw
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
027606311
EURO screw, type A
Nickel-plated steel, countersunk head, type A SCR-EURO-CS-Z2-(E2J)-6,3X11
€4.13 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
027606314
EURO screw, type A
Nickel-plated steel, countersunk head, type A SCR-EURO-CS-Z2-(E2J)-6,3X14
€4.13 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
027616311
EURO screw, type A
Euro-screw, countersunk head, type A SCR-EURO-SMALCS-Z2-(E2J)-6,3X11
€2.71 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
027616314
EURO screw, type A
Euro-screw, countersunk head, type A SCR-EURO-SMALCS-Z2-(E2J)-6,3X14
€3.19 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
027606318
EURO screw, type A
Euro-screw, countersunk head, type A SCR-EURO-CS-Z2-(E2J)-6,3X18
€4.72 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1276750
EURO CONNECTING SCREWS
Size: 7 x 50mm. Euro Connecting Screws 7mm x 50mm
€5.31 inc. VAT