Close
Filters
Search

Exhaust slotted nut, normal wrench size

Article No. 03652
Exhaust slotted nut DIN 14440 NUT-SL-DIN14440-6-WS13-(C4L)-M8
€0.31 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 14440 heavily copper-plated steel
DIN 14440 heavily copper-plated steel
Products specifications
Thread type x nominal diameter (D) M8
Plunged hoss diameter (d1) 12.5 mm
Height (h1) 8.5 mm
Width across flats (s1) 13 mm
Material Steel
Property class 6
Surface Copper-plated
Version Normal wrench size
Thread type Metric thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Plunged hoss diameter (d1) 12.5 mm
Height (h1) 8.5 mm
Width across flats (s1) 13 mm
Material Steel
Property class 6
Surface Copper-plated
Version Normal wrench size
Thread type Metric thread
Close