Vehicle parts
>
Exhausts, vehicles
>
Exhaust nut
Exhaust nut
Exhaust slotted nut DIN 14441
Exhaust slotted nut DIN 14440
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Property class
6 (4)
Thread type
Metric thread (4)
Thread type x nominal diameter _D_
M10 (2)
M8 (2)
Surface
Copper-plated (4)
Corresponds to original spare part number
A0009903250 (1)
Version
Normal wrench size (2)
Reduced wrench size (2)
Pitch
1.25 mm (1)
Material
Steel (4)
Packaging Unit
1 (4)
100 (4)
500 (1)
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
Sealing ring
POLYESTER RAIN SUITS
Flat washer without chamfer
Standard window application nozzle
POLYESTER RAIN SUITS
Flat washer without chamfer
Popular tags
construction
offer
set
triple
vacuum
Exhaust nut
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
03667
Exhaust slotted nut, reduced wrench size
Exhaust slotted nut DIN 14441 NUT-SL-DIN14441-6-WS14-(C4L)-M10X1,25
€0.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03662
Exhaust slotted nut, reduced wrench size
Exhaust slotted nut DIN 14441 NUT-SL-DIN14441-6-WS12-(C4L)-M8
€0.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03652
Exhaust slotted nut, normal wrench size
Exhaust slotted nut DIN 14440 NUT-SL-DIN14440-6-WS13-(C4L)-M8
€0.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03653
Exhaust slotted nut, normal wrench size
Exhaust slotted nut DIN 14440 NUT-SL-DIN14440-6-WS17-(C4L)-M10
€0.37 inc. VAT