Close
Filters
Search

Exhaust slotted nut, reduced wrench size

Article No. 03667
Exhaust slotted nut DIN 14441 NUT-SL-DIN14441-6-WS14-(C4L)-M10X1,25
€0.40 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 14441 heavily copper-plated steel
DIN 14441 heavily copper-plated steel
Products specifications
Thread type x nominal diameter (D) M10
Plunged hoss diameter (d1) 13.5 mm
Height (h1) 10.5 mm
Width across flats (s1) 14 mm
Material Steel
Property class 6
Surface Copper-plated
Version Reduced wrench size
Thread type Metric thread
Pitch 1.25 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M10
Plunged hoss diameter (d1) 13.5 mm
Height (h1) 10.5 mm
Width across flats (s1) 14 mm
Material Steel
Property class 6
Surface Copper-plated
Version Reduced wrench size
Thread type Metric thread
Pitch 1.25 mm
Close