Close
Filters
Search

Exhibition stand construction adhesive tape

Article No. 0894605
Adhesive tape FSTNGTPE-DB-ASSEMBLY-FAIRS-50MMX25M
€15.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Double-sided fabric adhesive tape with a highly adhesive and a less- adhesive side.

No adhesive residues

The open side of the adhesive tape enables residue-free removal from the surface (recommended adhesion period: 2–3 weeks).

Excellent adhesion of the covered side

The side covered with silicone paper enables permanent adhesion on all surfaces found in the construction sector (e.g. stone, metal, plastic, glass etc.).

Can be removed by hand

Quick and easy to apply the tape.

Notice

With surfaces and plastics to be bonded that contain softeners, the softeners may alter the adhesive coat. This will impair the strength of the adhesive.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Double-sided fabric adhesive tape with a highly adhesive and a less- adhesive side.

No adhesive residues

The open side of the adhesive tape enables residue-free removal from the surface (recommended adhesion period: 2–3 weeks).

Excellent adhesion of the covered side

The side covered with silicone paper enables permanent adhesion on all surfaces found in the construction sector (e.g. stone, metal, plastic, glass etc.).

Can be removed by hand

Quick and easy to apply the tape.

Notice

With surfaces and plastics to be bonded that contain softeners, the softeners may alter the adhesive coat. This will impair the strength of the adhesive.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For laying carpeting at trade fair stands. Other applications for which the material to be bonded needs to be removed again leaving no residues.

Instructions

The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.


The open (less adhesive) side is glued to the floor of the trade fair premises. The carpeting to be laid is applied to the covered (highly adhesive) side. This ensures proper adhesion of the tape to the carpeting; it can then be removed from the floor again, leaving no residues, at the end of the trade fair.

Products specifications
Backing material Rayon fabric
Adhesive base Acrylate
Colour White (base material)
Roll width 50 mm
Length of roll 25 m
Thickness 0.22 mm
Min./max. processing temperature 15 to 30 °C
Max. usage duration 3 Weeks
Ultraviolet resistance Yes
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Backing material Rayon fabric
Adhesive base Acrylate
Colour White (base material)
Roll width 50 mm
Length of roll 25 m
Thickness 0.22 mm
Min./max. processing temperature 15 to 30 °C
Max. usage duration 3 Weeks
Ultraviolet resistance Yes
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity
Close