Adhesive Tapes
>
Adhesive tapes, assembly
>
Fastening tape, double-sided
>
Adhesive tape
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€13.00 inc. VAT
Ultraviolet resistance
Yes (1)
Roll width
50 mm (1)
Min__max_ processing temperature
15 to 30 °C (1)
Length of roll
25 m (1)
Backing material
Rayon fabric (1)
Colour
White (base material) (1)
Shelf life from production_conditions
12 Month / at 20°C and 50% humidity (1)
Thickness
0.22 mm (1)
Max_ usage duration
3 Weeks (1)
Adhesive base
Acrylate (1)
Packaging Unit
1 (1)
5 (1)
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
Paint marker
1/2" socket wrench insert
Ink marker
Quick-connect nipple
Automatic centre punch
TX bit
Popular tags
construction
offer
set
triple
vacuum
Adhesive tape
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
0894605
Exhibition stand construction adhesive tape
Adhesive tape FSTNGTPE-DB-ASSEMBLY-FAIRS-50MMX25M
€15.10 inc. VAT