Close
Filters
Search

Expanding nut Type 1

Article No. 05007758
Expanding nut, type 1 MP-TOYOTA-SPREADINGNUT-RD-PLA-WHITE-17
€0.46 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Suitable for round holes
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Suitable for round holes
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Application area

Sheet fastening with screws

Products specifications
Suitable for screw diameter min./max. 4.8-4.8 mm
Min./max. drill hole diameter 9-9 mm
Min./max. attachment thickness 0.8-1.5 mm
Min./max. length 8.6-8.8 mm
Total height 11 mm
Min./max. width 8.4-8.6 mm
Material PA - Polyamide
Colour Neutral
Corresponds to original spare part number 9018906006
Products specifications
Suitable for screw diameter min./max. 4.8-4.8 mm
Min./max. drill hole diameter 9-9 mm
Min./max. attachment thickness 0.8-1.5 mm
Min./max. length 8.6-8.8 mm
Total height 11 mm
Min./max. width 8.4-8.6 mm
Material PA - Polyamide
Colour Neutral
Corresponds to original spare part number 9018906006
Close