Close
Filters
Search

Expanding nut Type 1

Article No. 050013454
Expanding nut, type 1 MP-FIAT-SPREADINGNUT-PLA-WHITE
€23.60 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Suitable for round holes
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Suitable for round holes
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Application area

Sheet fastening with screws

Products specifications
Suitable for screw diameter min./max. 5-5 mm
Min./max. drill hole diameter 7-7 mm
Min./max. attachment thickness 0.7-2.5 mm
Min./max. length 6.8-6.9 mm
Total height 9 mm
Min./max. width 6.8-6.9 mm
Material PA - Polyamide
Colour Neutral
Corresponds to original spare part number 14201980
Corresponds to original spare part number 2 4407294
Products specifications
Suitable for screw diameter min./max. 5-5 mm
Min./max. drill hole diameter 7-7 mm
Min./max. attachment thickness 0.7-2.5 mm
Min./max. length 6.8-6.9 mm
Total height 9 mm
Min./max. width 6.8-6.9 mm
Material PA - Polyamide
Colour Neutral
Corresponds to original spare part number 14201980
Corresponds to original spare part number 2 4407294
Close