Close
Filters
Search

Eye bolt

Article No. 0236012140
DIN 444 galvanised steel 4.6 BLT-EYE-DIN444-B-4.6-(A2K)-M12X140
€4.54 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 444, steel 4.6, galvanised, blue passivated (A2K), shape B
DIN 444, steel 4.6, galvanised, blue passivated (A2K), shape B
Products specifications
Thread type x nominal diameter (d1) M12
Length (l1) 140 mm
External diameter of ring (d2) 25 mm
Internal diameter of ring (d3) 12 mm
Eye thickness (s1) 14 mm
Standards DIN 444
Material Steel
Property class 4.6
Surface Galvanised
RoHS-compliant Yes
Form B
Head type With eye
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Thread length (metric thread) 36 mm
Product class B

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M12
Length (l1) 140 mm
External diameter of ring (d2) 25 mm
Internal diameter of ring (d3) 12 mm
Eye thickness (s1) 14 mm
Standards DIN 444
Material Steel
Property class 4.6
Surface Galvanised
RoHS-compliant Yes
Form B
Head type With eye
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Thread length (metric thread) 36 mm
Product class B
Close