Bolts metric/inch
>
Eye bolts
Eye bolts
Eye bolt
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€4.00 inc. VAT
Property class
4.6 (1)
Thread length _metric thread_
36 mm (1)
Thread format
Standard metric thread (1)
Head type
With eye (1)
Thread type
Metric thread (1)
Standards
DIN 444 (1)
Surface
Galvanised (1)
RoHS_compliant
Yes (1)
Product class
B (1)
Form
B (1)
Pitch
1.75 mm (1)
Material
Steel (1)
Packaging Unit
1 (1)
25 (1)
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
Plasterboard saw
Sanding sponge
Cable clamp
Ball knob
Threaded rod
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Eye bolts
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
0236012140
Eye bolt
DIN 444 galvanised steel 4.6 BLT-EYE-DIN444-B-4.6-(A2K)-M12X140
€4.54 inc. VAT