Close
Filters
Search

Fabric shrink hose

Article No. 0771560025
Fabric heat-shrink tubing FABHSHRTUB-BLACK-(25,0-12,0MM)
€26.44 inc. VAT price per 1 METER
AVAILABLE
*
+ -
Shrink rate 2:1

Tight and flexible

Perfect protection even for tight radii

Very good heat protector/insulator

Excellent protection against abrasion and rodents

Excellent chemical resistance

Shrink rate 2:1

Tight and flexible

Perfect protection even for tight radii

Very good heat protector/insulator

Excellent protection against abrasion and rodents

Excellent chemical resistance

Application area

Used to protect or bundle cables, lines, wires and hoses in cable fabrication, the automotive and electrical industries and switch and system construction

Products specifications
Diameter 25 mm
Diameter (shrunk) 12 mm
Colour Black
Min./max. temperature resistance -40 to 150 °C
Flammability Self-extinguishing as per UL94 HB
Material PES - Polyester
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter 25 mm
Diameter (shrunk) 12 mm
Colour Black
Min./max. temperature resistance -40 to 150 °C
Flammability Self-extinguishing as per UL94 HB
Material PES - Polyester
Halogen-free Yes
Close