Close
Filters
Search

Face shield Basic

Article No. 0899101225
Face shield Basic FCESHLD-BASIC-W.DISC-EN166
€53.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Complete face shield to reduce the risk of face and forehead injuries

Elegant visor that protects against injuries to the face and forehead

Lightweight and comfortable

Adjustable pin lock for height adjustment and ratchet system

Supplied with triangular or round tension knobs

Allows the user to position the hinged visor as desired

Visor is quick and easy to replace

Stylish round polycarbonate visor

Provides excellent protection against impacts, flying particles and splashed liquids

Complies with EN166/ANSI Z87.1/AS/NZS1337.1:2010

Complete face shield to reduce the risk of face and forehead injuries

Elegant visor that protects against injuries to the face and forehead

Lightweight and comfortable

Adjustable pin lock for height adjustment and ratchet system

Supplied with triangular or round tension knobs

Allows the user to position the hinged visor as desired

Visor is quick and easy to replace

Stylish round polycarbonate visor

Provides excellent protection against impacts, flying particles and splashed liquids

Complies with EN166/ANSI Z87.1/AS/NZS1337.1:2010

Application area

Automotive industry, construction, chemical and heavy industry, spray-painting, grinding and machining work.

Products specifications
Material Polycarbonate - PC
Mechanical strength B (120m/s)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Polycarbonate - PC
Mechanical strength B (120m/s)
Close