Close
Filters
Search

Fall Arrest Kit - Scaffold

Article No. 899032736
FALL-ARREST-KIT-SCAFFOLD
€99.12 inc. VAT price per 1 PCS
AVAILABLE
+ -

Complete fall-protection package comprising a safety harness, a  1.5 m twin-leg rope with carabiners, and a durable storage bag.  Designed for safe working at height, the kit provides reliable  anchorage, comfort and practical transport and storage of essential fall-arrest equipment. 

Oxford Bag 

• Oxford fabric with an inner thermo-bonded plastic lining to protect the contents from adverse weather conditions.
• Top lid with a full-circumference zip opening.
• Double back handles for easy carrying.
• Padded shoulder straps to reduce the load on the shoulders.
• Plastic buckles to adjust the strap length, with elastic loops to secure excess webbing.
• Transparent identification and document holder
• Suitable for storing and transporting harnesses, ropes, carabiners, safety kits and other fall-protection equipment.

Materials and Dimensions

• Oxford polyester fabric with an inner thermo-bonded plastic layer.
• Polyester textile straps.
• Height: 35 cm.
• Diameter: 25 cm.
• Capacity: 17.2 litres.

Harness

• Adjustable harness with dorsal and front attachment.
• Very versatile and lightweight harness.
• Front attachment (sternal) with coating.
• Double adjustment on the chest and legs for better adaptation.
• Double body dorsal ring for greater safety.

Details/Application

• In activities with risk of falling from height in construction
• Maintenance of facades and covers
• Industry assemblies

Complete fall-protection package comprising a safety harness, a  1.5 m twin-leg rope with carabiners, and a durable storage bag.  Designed for safe working at height, the kit provides reliable  anchorage, comfort and practical transport and storage of essential fall-arrest equipment. 

Oxford Bag 

• Oxford fabric with an inner thermo-bonded plastic lining to protect the contents from adverse weather conditions.
• Top lid with a full-circumference zip opening.
• Double back handles for easy carrying.
• Padded shoulder straps to reduce the load on the shoulders.
• Plastic buckles to adjust the strap length, with elastic loops to secure excess webbing.
• Transparent identification and document holder
• Suitable for storing and transporting harnesses, ropes, carabiners, safety kits and other fall-protection equipment.

Materials and Dimensions

• Oxford polyester fabric with an inner thermo-bonded plastic layer.
• Polyester textile straps.
• Height: 35 cm.
• Diameter: 25 cm.
• Capacity: 17.2 litres.

Harness

• Adjustable harness with dorsal and front attachment.
• Very versatile and lightweight harness.
• Front attachment (sternal) with coating.
• Double adjustment on the chest and legs for better adaptation.
• Double body dorsal ring for greater safety.

Details/Application

• In activities with risk of falling from height in construction
• Maintenance of facades and covers
• Industry assemblies

Close