Close
Filters
Search

Fast-acting epoxy resin adhesive ESK-50

Article No. 08934801
Epoxy resin, fast-acting adhesive, ESK-50 ADH-EPXYRSN-FAST-ESK50-50ML
€24.49 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Solvent-free two-component adhesive

Fast curing

The reaction of the two components results in a fast binding speed, ensuring fast application.

Broad range of applications

For adhering metals, a range of plastics, glass, ceramic, etc. to and with each other.

High tensile strength values

Tensile shear strengths are maintained even under the influence of heat.

Outstanding resistance to chemicals

  • Resistant against many liquids such as water, petrol and oil
  • Resistant against ageing and media

Can be sanded when fully hardened

High level of transparency

Silicone and solvent-free

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Solvent-free two-component adhesive

Fast curing

The reaction of the two components results in a fast binding speed, ensuring fast application.

Broad range of applications

For adhering metals, a range of plastics, glass, ceramic, etc. to and with each other.

High tensile strength values

Tensile shear strengths are maintained even under the influence of heat.

Outstanding resistance to chemicals

  • Resistant against many liquids such as water, petrol and oil
  • Resistant against ageing and media

Can be sanded when fully hardened

High level of transparency

Silicone and solvent-free

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Suitable for bonding together various materials with high tensile and impact strength and excellent resistance to flaking and shocks. Because the fast-acting adhesive is transparent it is suitable for visually sophisticated adhesives and therefore is an ideal composite for a wide range of applications such as sticking stainless steel sheets together, repairing plastic and metal components that have broken off, manufacturing printed circuit boards, etc.


Suitable surfaces include steel, galvanised steel, aluminium, copper, brass, coated or galvanised metals, sanded glass fibre-reinforced plastic, ABS, hard PVC, SMC, glass, ceramic, concrete, fibre-reinforced plastic/SMC, wood, polyurethane, etc.

Products specifications
Chemical basis Epoxy resin
Colour Clear<br>Light yellow
Density 1.1 g/cm³
Density conditions at 23°C, 50% relative humidity
Smell/fragrance Characteristic
Min. processing time 4 min
Min. open time 3.5 min
Conditions for open time at 23°C
Min. final strength 48 h
Processing temperature 23 °C
Min./max. temperature resistance -60 to 100 °C
Shelf life from production/conditions 36 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C
Weight of content 56 g
Product weight (per item) 80 g
Contents 50 ml
Container Double cartridge
Viscosity 11000 mPas
Min. combined tension and shear resistance 20 N/mm²
Conditions for combined tension and shear resistance at 23°C
Solvent-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1 |  2

Products specifications
Chemical basis Epoxy resin
Colour Clear<br>Light yellow
Density 1.1 g/cm³
Density conditions at 23°C, 50% relative humidity
Smell/fragrance Characteristic
Min. processing time 4 min
Min. open time 3.5 min
Conditions for open time at 23°C
Min. final strength 48 h
Processing temperature 23 °C
Min./max. temperature resistance -60 to 100 °C
Shelf life from production/conditions 36 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C
Weight of content 56 g
Product weight (per item) 80 g
Contents 50 ml
Container Double cartridge
Viscosity 11000 mPas
Min. combined tension and shear resistance 20 N/mm²
Conditions for combined tension and shear resistance at 23°C
Solvent-free Yes
Related Product
Close