Adhesives
>
Structural Adhesives
>
Adhesive, epoxy resin
Adhesive, epoxy resin
Fast-acting epoxy resin adhesive ESK-50
Refine
Load more results...
×
Price Range
Min:€20.00 inc. VAT
Max:€21.00 inc. VAT
Contents
50 ml (1)
Conditions for open time
at 23°C (1)
Conditions for combined tension and shear resistance
at 23°C (1)
Min_ combined tension and shear resistance
20 N/mm² (1)
Container
Double cartridge (1)
Processing temperature
23 °C (1)
Weight of content
56 g (1)
Chemical basis
Epoxy resin (1)
Colour
Clear<br>Light yellow (1)
Min_ processing time
4 min (1)
Shelf life from production_conditions
36 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C (1)
Min__max_ temperature resistance
-60 to 100 °C (1)
Density
1.1 g/cm³ (1)
Min_ final strength
48 h (1)
Density conditions
at 23°C, 50% relative humidity (1)
Smell_fragrance
Characteristic (1)
Viscosity
11000 mPas (1)
Solvent_free
Yes (1)
Min_ open time
3.5 min (1)
Product weight _per item_
80 g (1)
Packaging Unit
1 (1)
3 (1)
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
Hexagon tapping screw, shape C
VARIFIX® connection bracket, 90° - C2C
Slotted flat-head screw
Silicone acetate
Overshoe with outer sole
VARIFIX® connection bracket, 90° - C2C
Popular tags
construction
offer
set
triple
vacuum
Adhesive, epoxy resin
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
08934801
Fast-acting epoxy resin adhesive ESK-50
Epoxy resin, fast-acting adhesive, ESK-50 ADH-EPXYRSN-FAST-ESK50-50ML
€24.49 inc. VAT