Close
Filters
Search

Female thread plug-in nipple

Article No. 06992012
Nipple, female thread brass NPL-PN-BRS-IT-G1/2IN
€4.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Brass
  • Brass
Products specifications
Connection thread IT G 1/2 inch
Length (l) 35 mm
Surface Brass-plated
Width across flats (SW) 24 mm
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Connection thread IT G 1/2 inch
Length (l) 35 mm
Surface Brass-plated
Width across flats (SW) 24 mm
Min./max. temperature resistance -20 to 100 °C
Close