Close
Filters
Search

Female thread plug-in nipple

Article No. 06992038
Nipple, female thread brass NPL-PN-BRS-IT-G3/8IN
€2.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Brass
  • Brass
Products specifications
Connection thread IT G 3/8 inch
Length (l) 33 mm
Surface Brass-plated
Width across flats (SW) 19 mm
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Connection thread IT G 3/8 inch
Length (l) 33 mm
Surface Brass-plated
Width across flats (SW) 19 mm
Min./max. temperature resistance -20 to 100 °C
Close